Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Clip, metric

Clip, metric
CLIP-CLAMP-M-PLA-EN20

Art.-no. 0971555020

EAN 4038898374855

-,--
price per selected packing unit
| Individual prices for customers after login
Clip, metric

Art.-no. 0971555020

-,--
price per selected packing unit
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

75° Easy-Entry insertion for simple mounting
  • Slotted hole for lateral alignment during installation using chipboard screw or hammer-in fixing

  • Special side reinforcement for increased break resistance

  • Centre marker for exact alignment of clips

  • EN16-EN40: With locking mechanism

  • EN16-EN40: For insertion in profile rails with 11 mm slot width

  • Made in Germany
Notice
  • EN16–EN40

For nail anchors ∅ 5 mm, can be screwed onto M6 threaded bolts (e.g. support clip SCZ)


  • EN50-EN63

For nail anchor ∅ 6 mm

ETA-18/0957 in conjunction with ETA-12/0452

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For surface laying of rigid plastic pipes W-IS-EL-F, WPKu-EM-F and WPKu-EM-F-H0

Nominal size

20

With connection mechanism (vertical)

Yes

Elongated hole length

12 mm

Elongated hole width

4.4 mm

Min./max. temperature resistance

-40 to 80 °C

Colour

Light grey, similar to RAL 7035

Material

PP - Polypropylene

Halogen-free

Yes

Silicone-free

Yes

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
MFD-S multi-purpose drill bit with straight shank

DRL-GENPURP-MFDS-D5-L85-WL39MM

Drills through virtually any material
MFD-S multi-purpose drill bit with straight shank

DRL-GENPURP-MFDS-D6-L200-WL135MM

Drills through virtually any material
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Drill hole marker for marking where access is restricted

INKMRK-PERMANENT-BLCK-DRILLHOLE

x 5 pcs
Deep-hole marker set with magnetic holster 9 pieces

MRK-SET-MAGNHLS-9PCS

Magnetic closure: secure hold of the deep-hole marker in the holster, prevents the ingress of dirt and moisture
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information