Clip-in profile For aluminium skirting profile
Hook-in profile
HNGPRFL-MSH-6,5MM-L2,5M
Art.-no. 0519528001
EAN 4052703655472
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Material | Polyvinyl chloride - PVC hard |
Building material class | E - Normally inflammable |
Ultraviolet resistance | Yes |
Resistance against | Weather |
Material of mesh | Fibre glass |
Fabric type | ETICS fabric |
Fabric weight per m2 | 160 g |
Mesh size | 4 x 4 mm |
Length | 2.5 m |
