Clip fastening belt
Clip belt
CLIPBL-(800-1200MM)-1400X50MM
Art.-no. 0715930231
EAN 4046777992083
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Length adjustable by means of riptape
- Made from high quality polyester (1680 denier)
The tools shown are not included in the scope of delivery.
Datasheets(X)
Material | PES - Polyester |
Colour | Black, Grey |
Max. load capacity | 10 kg |
Min./max. waist measurement | 800-1200 mm |
Product weight (per item) | 211.000 g |
Length | 1400 mm |
Width | 50 mm |