Clinometer
Pedestal inclinometer
AY-CLINOMETER-TERRACECONSTR
Art.-no. 09077770
EAN 4056807661179
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Suitable up to 5% slope
Caution! The functionality of the spirit level will be affected in case of extended use of the spirit level at temperatures of more than 25°C.
For the full functionality of the spirit level, allow it to cool down in the shade.
Datasheets(X)
- Frame with chalk
- Mark the direction of the slope with an arrow
- Repeat for all stilt bearing points
Material | PP - Polypropylene |
Height | 25 mm |
Width | 200 mm |
Length | 200 mm |