Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Clic and Cobra hose clamp pliers

Pliers for Clic and Cobra hose clamps
PLRS-(F.CLIC/COBRA-CLAMP)

Art.-no. 1952004720

EAN 4062856072583

-,--
price per selected packing unit
| Individual prices for customers after login
Clic and Cobra hose clamp pliers

Art.-no. 1952004720

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For opening and closing screwless hose clamps
  • Self-opening, ergonomic handle with colour code for opening and closing function

  • Quick change from opening to closing function by turning the pliers on the clamp lock 180°

  • Ideal for hard-to-reach areas due to the compact design

  • The low weight of the product makes it easy to handle
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Vehicle engines and chassis, fuel lines, air filters, steering, driveshaft cuffs etc. as well as other industries and electrical household appliances

  • CAILLAU CLIC (55, 66, 86), CLIC R (R66, R86, R96), CLIC E as well as Norma type Cobra

Length

180 mm

Product weight (per item)

165.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information