Clear lacquer 2C HS Reflow
2C HS clear lacquer Reflow
CLRLAC-2C-REFLOW-5LTR
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/41722.jpg)
Register now and access more than 125,000 products
- Resistant to micro-scratches/car wash facilities
- Varnish flows together at micro-scratches due to UV radiation and heat
- Brilliant clear varnished condition, optimum application
- Ideal for painting over solvent and water-based paints
- Maximum permissible VOC content: 840 g/l of product category 2 (e) of the German Ordinance on Solvent-Based Paints and Lacquers (ChemVOC FarbV). Max. VOC content: 565 g/l
- Solids content of base material in %: 49.2
Protect from frost. The substrate must have the correct pre-treatment depending on the substrate. In certain cases, using a suitable pre-cleaner or a pre-coat is recommended.
Maximum permissible VOC content: 840g/l of product category 2 (e) German Ordinance on Solvent-Based Paints and Lacquers (ChemVOCFarbV) Max. VOC content: 565 g/l
![](https://media.wuerth.com/stmedia/wuerth/images/std.lang.all/resolutions/normal/348px/126612.jpg)
![](https://media.wuerth.com/stmedia/wuerth/images/std.lang.all/resolutions/normal/348px/126614.jpg)
Application method | ||||
Pressure [bar] | Nozzle [mm] | Spray passes | Thinner | |
Air/flow cup | 3.5-4 | 1.3-1.4 | 1-2 | 10-15 % |
HVPL | 2 | 1.3-1.4 | 1-2 | 10-15 % |
Brush on/roll on | - | - | - | - |
Airless | - | - | - | - |
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting with deliberate intent. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
Due to its resistance to micro-scratches (e.g. produced by car washes) and chemicals, the 2-component HS reflow clear lacquer is particularly well suited for high-quality complete and partial painting of passenger cars, motorcycles and commercial vehicles.
Mixture by weight: 2:1 with 2-component HS hardener for top coats and acrylic thinner
Thinning adjustment 10-15 vol. % depending on coat thickness
Contents | 5 l |
Chemical basis | Two-component acrylic |
Smell/fragrance | Characteristic |
Colour | Colourless |
Viscosity/consistency | Liquid |
Drying time | 30 min |
Conditions for drying time | at 20°C |
Gloss level | High gloss |
Density | 0.995 g/cm³ |
Max. temperature resistance | 120 °C |
Density conditions | at 20°C |
Application conditions | at 10°C and 75% relative humidity |
VOC concentration (CH) | 505.5 g/l |
Shelf life from production | 36 Month |
Min. proportion of solids | 48.5 % |
Max. proportion of solids | 50.5 % |
Max. yield (area) | 8 m² |
Min. yield (area) | 6 m² |
Drying | ||||
Dust-dry | Touch-dry | Assembly-ready | Can be painted over | |
Object temperature 20°C | 25-30 minutes | 6-8 hours | 24 hours | |
Object temperature 60°C | 5 min | 30 min | 1 hour |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!