Cleaning solution
Cleaning solution
CLN-WELD-(ICSS 300-P)-GREEN-100ML
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Contents | 100 ml |
Weight of content | 120 g |
Min. flashing point | 60 °C |
Colour | Green |
Smell/fragrance | Characteristic |
Density | 1.2 g/cm³ |
Chemical basis | Phosphoric acid |
pH value | 1 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!