Cleaning paper for paper roll holders
Cleaning paper
CLNPAP-VEH-ROLL-WHITE-RC1
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
High absorption capacity and tear-resistant
- Highly absorbent
- Virtually lint-free
- Compatible for use with food
Product information
Datasheets(X)
Application areaThis cleaning paper is suitable for cleaning surfaces in a range of fields (vehicles, metalwork, kitchen construction).
Soiling such as oil and grease can be removed with the cleaning paper. Due to the high strength of the cloth, surfaces can also be cleaned of coarse materials such as chips and edges.
Soiling such as oil and grease can be removed with the cleaning paper. Due to the high strength of the cloth, surfaces can also be cleaned of coarse materials such as chips and edges.
Type description | RC1 |
Width | 205 mm |
Diameter | 200 mm |
Colour | White |
Product weight (per item) | 1.163 kg |