Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Cleaning paper

CLNPAP-ROLL-1PLY-WHITECOINED

Art.-no. 0899800654

EAN 4065746511544

-,--
price per selected packing unit
| Individual prices for customers after login
Cleaning paper

Art.-no. 0899800654

-,--
price per selected packing unit
Quantity
PU
x 6 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Ideal for absorbing liquids, removing wet waste or cleaning oil and grease from tools and machine parts.

Advantages


  • Very highly absorbent.

  • Fits all common centrefeed dispensers.

  • Wide range of plies and widths.

  • Virtually lint-free for a clean result.

  • Highly absorbent yet tear-resistant.

  • The inner tube with spiral perforation can be removed for use in centrefeed dispenser boxes.


EU ECOLABEL-certified


  • Products featuring the EU ECOLABEL label are environmentally friendly and conserve resources.

  • The label certifies the use of sustainable resources and defines clear requirements for environmentally friendly processes throughout production.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Suitable for cleaning surfaces in various sectors such as the automotive industry, metalworking or kitchen construction.

  • For cleaning/removing oils and greases, for example.

  • Also for cleaning surfaces and edges with coarse materials such as chips or shavings due to its high strength.
Instructions
  • Clean surfaces with the paper towel.

  • Boost the cleaning effect by using WÜRTH cleaning agents.

Material

100% recycled fibers

Design

Roles ware

Colour

White

Number of sheets

1000 PCS

Number of plies

1 PCS

Sheet length x sheet width

30 x 17.8 cm

Length of roll

300 m

Outer diameter

20 cm

Coating weight per m²

21.5 g

Number of tear-offs

1000 PCS

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Dispenser box

DSPBOX-CLNPAP-35,5X29X31CM

Cleaning roll dispenser for wall mounting
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information