Cleaning cloth, textile
Cleaning rag textile
CLNRAG-TEXTILE-34X37CM-250PCS
Art.-no. 0899800200
EAN 4011231844482
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Material: Reclaimed cotton, polypropylene, polyester
The above-mentioned data are average values according to the current state of production. However, they do not represent guaranteed properties.
Datasheets(X)
Workshop and machine sector.
Container | Carton |
Length x width | 37 x 34 cm |
Colour | Dark multi coloured |
Resistance against | Solvent |
Min. longitudinal resistance to tearing | 15 N/cm |
Transverse resistance to tearing | 15 N/cm |