Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Cleaning brush For concrete and REBAR with M8 connecting thread WIT-RB

Cleaning brush for WIT-UH 300
CLNBRSH-(RB14)-MA-DRLHO14MM-ST-THRM8

Art.-no. 0903489514
EAN 4058794848335
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
For cleaning drill holes in concrete (Injection System Concrete Multi WIT-UH 300 and Pure Epoxy WIT-PE 1000)

For cleaning drill holes in concrete


  • WIT-UH 300, Option 1

  • WIT-UH 300, REBAR

  • WIT-PE 1000, Option 1

  • WIT-PE 1000, REBAR


With M8 connecting thread

  • WIT-UH 300, option 1: European Technical Assessment ETA-17/0127

  • WIT-UH 300, REBAR: European Technical Assessment ETA-17/0036

  • WIT-PE 1000, option 1: European Technical Assessment ETA-19/0542

  • WIT-PE 1000, REBAR: European Technical Assessment ETA-19/0543
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal drill hole diameter

14 mm

Suitable for anchor rod

M12

Suitable for rod diameter

10 mm

Outer diameter

15.5 mm

Length

150 mm

Filling length

80 mm

Connection thread

M8

Material of wire

Steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information