Cleaning brush For concrete and REBAR with M8 connecting thread WIT-RB
Cleaning brush for WIT-UH 300
CLNBRSH-(RB14)-MA-DRLHO14MM-ST-THRM8
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
For cleaning drill holes in concrete
- WIT-UH 300, Option 1
- WIT-UH 300, REBAR
- WIT-PE 1000, Option 1
- WIT-PE 1000, REBAR
With M8 connecting thread
- WIT-UH 300, option 1: European Technical Assessment ETA-17/0127
- WIT-UH 300, REBAR: European Technical Assessment ETA-17/0036
- WIT-PE 1000, option 1: European Technical Assessment ETA-19/0542
- WIT-PE 1000, REBAR: European Technical Assessment ETA-19/0543
Nominal drill hole diameter | 14 mm |
Suitable for anchor rod | M12 |
Suitable for rod diameter | 10 |
Outer diameter | 15.5 mm |
Length | 150 mm |
Filling length | 80 mm |
Connection thread | M8 |
Material of wire | Steel |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt