Cleaning and washing device Tornador Gun

Cleaning and washing appliance Tornado Gun
CLNDEV-TORNADOR

Art.-no. 0891703118

Prices for customers after login

Cleaning and washing device Tornador Gun

Art.-no. 0891703118

Prices for customers after login

Quantity

PU

x1 pcs
Show availability in Würth trade store

Exclusively for trade customers

Register now and access more than 125,000 products

Pneumatic cleaning gun for thorough cleaning of dirt and soiling in problem areas

Extended value-added chain


  • Additional service

  • Improved external appearance

  • Satisfied customers


Cost-effective cleaning


Micro-atomisation for low cleaning agent consumption



Efficient operation


Contamination removed extremely quickly



Thorough cleaning


Thorough and gentle cleaning with a fresh fragrance



Ideal for hard-to-reach places


Effortless cleaning of gaps, cracks and ducts without cumbersome accessories



Tornado effect


Turbulence creates suction which lifts the dirt

Notice

We recommend using our BMF cleaner, which is suitable both for plastics and for rubber and paint. To clean the Tornador Gun, hold the nozzle in a bucket of water and pull the trigger for approx. 20 seconds.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Würth Catalogue(X)

Catalogue page as PDF 1

Flip catalog

Datasheets(X)

Application area

Ideal for cleaning wheel rims, door sills and door panels, ventilation ducts, instrument panels, yellowing caused by nicotine, upholstery and headliners, footprints on rear seats, road salt rims, shift sleeve, fuel-tank filler neck, licence plates, dog hair etc. and for all hard-to-reach places

Instructions

Clean the surface to be cleaned of loose dirt with a vacuum cleaner or brush. Fill the Tornador Gun container with water and BMF cleaner (according to product description) and then clean slowly working in a circular motion; apply the Tornador Gun at approx. 6–8 bar and maintain a distance of 1–3 cm from the surface. To dry the surface, close the ball valve and use a cloth to wipe dry any remaining residual moisture. Air consumption approx. 160l/min.

Product weight (per item)

748 g

Additive article:

 
Product
Description
Quantity
PU
price
/PU
Workshop cleaner BMF

WRKSHPCLNR-BMF-5LTR

Environmentally friendly cleaning agent for workshops, machinery and vehicles
x 1 pcs
Workshop cleaner BMF

WRKSHPCLNR-BMF-20LTR

Environmentally friendly cleaning agent for workshops, machinery and vehicles
x 1 pcs
Workshop cleaner BMF

WRKSHPCLNR-BMF-60LTR

Environmentally friendly cleaning agent for workshops, machinery and vehicles
x 1 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price and image display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.

Spare parts for this product:

1 x
Tornador Gun spare parts kit for cleaning and washing device

SP-SET-(F.CLNAPP-TORNADOR)

Description: Inner textile hose (1 pc), rotating hose (2 pcs), funnel (1 pc)
Quantity: 1 x

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price and image display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 

Certificates/Documents

 | 

 | 

Technical information