Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Clay series cleaning sponge

Polishing sponge clay-series
POLSPNG-BLACK-L110-W70-H40

Art.-no. 0585300110

EAN 4053479692555

-,--
price per selected packing unit
| Individual prices for customers after login
Clay series cleaning sponge

Art.-no. 0585300110

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Efficient deep cleaning and perfect preparation of painted surfaces for the best polishing results
  • Easily removes stubborn residue and dirt from painted surfaces that cannot be removed by conventional cleaning, producing a mirror-like finish.

  • Especially gentle cleaning owing to very low heat development and avoidance of aggressive cleaning agents.

  • Washable and reusable

  • Considerable time, energy and cost savings

  • Very easy to apply

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For fast and effortless removal of paint spray mist, resin, tar and insect remains, especially in the detailing of new and used vehicles. Painted surfaces, glass, chrome, etc.

Instructions

Rinse the area to be cleaned and the cleaning pad thoroughly with water or PH neutral car shampoo (we recommend highly diluted R1 cleaner art. 0893125005). Then treat the damp surface with the cleaning pad, without applying pressure. To clean with the cleaning pad, the surface and the cleaning pad must always be damp. We recommend moistening the surface and the cleaning pad with a pump spray bottle as required during the cleaning process. After completing the cleaning process, simply remove any residue with a microfibre cloth. The surface is perfectly prepared for polishing or sealing.

Colour

Black, Red

Length x width

110 x 70 mm

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Pressure sprayer Solvent-resistant

PMPSPRBTL-PLA-EMPTY-1LTR

For simple processing of solvent-containing products from canisters or drums
x 1 pcs
Universal cleaner R1

CLNR-VEH-GENERAL-R1-5LTR

Universal, environmentally friendly cleaner for vehicles, workshops, offices, interiors, carpets, upholstery and all water-resistant surfaces
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information