Clay brick and tile drill bit box 7 pieces
Brick and tile drill bit box 7 pcs Syska
DRL-GENPURP-SORT-BRICK/TLE-7PCS
Art.-no. 0641000007
EAN 4065233127647
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Suitable for all rotary and impact drills (also with 10 mm clamping drill chuck)
Diamond-sharpened tungsten-titanium tip with special grinding
Very long service life, even when used on particularly dense materials.
Low-current, high-temperature soldering process (1120°C)
Even the most extreme loads will not loosen the carbide plate.
Practical straight shank
- Faster clamping, virtually automatic self-clamping
- No slippage in the drill chuck
Suitable for the ORSY® system, compact and practical system cassette with useful details, such as stackability, optimised joint and simple opening
- Caution: Use drill bits only in rotating mode!
- Ensure high contact pressure
- Cool-down time: approx. 20 sec./hole
- Recommended rotation speed: approx. 600-1500 rpm
Datasheets(X)
The hardest ceramic, tiles, stoneware, clay bricks and high-fired clay up to scratch hardness 9.
Number of pieces in assortment/set | 7 PCS |
Versatility (points system) | 3 of 4 points |
Service life (points system) | 2 of 4 points |
Drilling speed (point system) | 2 of 4 points |
Bore hole quality (point system) | 2 of 4 points |
Tool holding device | Cylinder shank |
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units