Classic winter jacket
Classic winter jacket
WORK JACKET CLASSIC WINTER GREY XL
Art.-no. M411162003
EAN 4251012103180
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Thermal padding with flannel lining
- 2 front pockets, sleeve pocket, breast pocket, mobile phone pocket, inner pocket
- Reflective inserts
- YKK zip
- Elasticated drawstring on the sleeves and hem
Datasheets(X)
Colour | Grey |
Size | XL |
Material | 65% polyester, 35% cotton |
Fabric weight per m2 | 250 g |
Padding | 100% polyester |
Padding weight per m² | 130 g |
Washable at | 60°C |
Care instruction | Do not bleach, Do not dry clean, Ironing with medium temperature. Max 150º C, Tumble drying normal |