Classic base plate for number plate holders
Classic base plate
NPH-BASEPLATE-CLASSIC-520MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Easy to use
- Robust design
- Highly stable and durable
Datasheets(X)
For secure and stable attachment of number plates to vehicles.
Design | Base plate |
Suitable for number-plate size | 520 x 110 mm |
Height | 124 mm |
Width | 525 mm |
Material | Plastic |
Colour | Black |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!