Clasp
Cramp steel zinc plated collated
STPL-PN-CRAMPS-MG-(A2K)-40MM
Art.-no. 5089520000
EAN 4099618057182
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Fence construction
![]() | |
Width (b1) | 12.8 mm |
Length (l1) | 40 mm |
Wire width | 2.57 mm |
Wire thickness | 3.15 mm |
Material | Steel |
Surface | Zinc plated |
Number per pallet | 144000 PCS |
Approval | No |
