Clamps and clips for trims
TRMSTPL-PLA-POM-WHITE-14,05X19,85MM
Art.-no. 0500300162
EAN 4068362579691
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
- For fastening emblems
- For fastening trims
![]() | |
Width of head | 14.05 mm |
Length of head | 19.85 mm |
Colour | White |
Material | Polyoxymethylene |
Suitable for vehicle manufacturer | Hyundai |
Corresponds to original spare part number | 877162W000 |
Installation location | Bodywork |
