Clamps and clips for trims
TRMSTPL-PLA-POM-BLUE-11X13MM
Art.-no. 0500300161
EAN 4068362545870
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
- For fastening emblems
- For fastening trims
![]() | |
Width of head | 18 mm |
Length of head | 20 mm |
Colour | Blue |
Material | Polyoxymethylene |
Suitable for vehicle manufacturer | Hyundai |
Corresponds to original spare part number | 877583L000 |
Installation location | Bodywork |
