Clamps and clips for trims
TRMSTPL-PLA-BLCK-D17,85MM
Art.-no. 0500300138
EAN 4099618479564
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
- For fastening emblems
- For fastening trims
![]() | |
Min./max. attachment thickness | 1.00-2.00 mm |
Head diameter (A) | 4.55 mm |
Head height (B) | 2 mm |
Colour | Black |
Material | Nylon (polyamide) |
Suitable for vehicle manufacturer | Tesla |
Corresponds to original spare part number | 1110713-99-C |
Installation location | Bodywork |
