Clamping screw for ISO C clamping system
Clamping screw for ISO C clamping system
AY-CLAMPSCREW-ISO-C-CLMPSYS-CHX0625
Art.-no. 5445094301
EAN 4065746398343
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Thread type x nominal diameter | UNC1/4 |
Length | 24.8 mm |
Thread length | 11 mm |
Head diameter | 10 mm |
Internal drive | HS4 |
Drive type | Hexagon socket |
Nominal diameter | 1/4 in |