Clamping rods For airline profiles
Clamping rod for airline profile
TIROD-VEH-SS20
ORSYMOBIL
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For transporting large loads safely
- Fast insertion and removal of the clamping rod using pressure spring pin
- Guideline value: BC (blocking force) = 300 daN
- Available in two different lengths
Foam covering included in scope of delivery.
Datasheets(X)
Type description | SS20 |
Length | 2000 mm |
Diameter | 50 mm |
Material | Steel |
Colour | Aluminium silver |
Locking force | 300 daN |
Product weight (per item) | 4.300 kg |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!