Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Clamping rod set for airline profiles

Clamping rods set for airline profile
TIROD-VEH-SET-12PCS

Art.-no. 096399 011

EAN 4048539366712

-,--
price per selected packing unit
| Individual prices for customers after login
Clamping rod set for airline profiles

Art.-no. 096399 011

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Can be shortened individually
  • For transporting large loads safely

  • Fast insertion and removal of the clamping rod using pressure spring pin

  • Guideline value: BC (blocking force) = 300 daN
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

LSS04

Height

2500 mm

Number of pieces in assortment/set

12 PCS

Product weight (per item)

23.364 kg

Clamping rod set for airline profiles including:
4 x
Foam covering

PROTSLEV-(F.TIROD-VEH)-SH35

Quantity: 4 x
4 x
Aluminium airline lashing rail without flange

LASHRL-VEH-FORCARFLOOR-ZSB995

Description:
995 mm
Suitable for all clamping rods, lashing belts and eyelets
Quantity: 4 x
Clamping rods for airline profiles
4 x
Clamping rods for airline profiles

TIROD-VEH-SS25

Description: Can be shortened individually
Quantity: 4 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Aluminium airline lashing rail with flange

LASHRL-VEH-GH10

For countersinking into the floor panel and mounting on the vehicle wall
x 1 pcs
Aluminium airline lashing rail with flange

LASHRL-VEH-GH11

For countersinking into the floor panel and mounting on the vehicle wall
x 1 pcs
Ratchet strap for airline profile

LASHSTRP-RTCH-VEH-F.GH10/11

With lashing eye for airline profile
x 1 pcs
Ratchet strap for airline profile

LASHBL-RTCH-VEH-F.ZS1000

With lashing eye for airline profile
x 1 pcs
Ratchet strap for airline profile

LASHSTRP-RTCH-VEH-4M

With lashing eye for airline profile
x 1 pcs
Lashing eye

ANCRG-VEH-F.ZS-ALU

Ideal for attaching lashing straps or equipment such as brooms, buckets, tools or clothes hangers.
x 1 pcs
Lashing strap with clamping lock and fitting

LASHSTRP-CAMBCKL-VEH-KSG54-F.AIRLINEPRFL

Suitable for a load capacity up to 300 daN
x 1 pcs
Foam covering

PROTSLEV-(F.TIROD-VEH)-SH35

x 1 pcs
Aluminium airline lashing rail with flange

LASHRL-VEH-ALU-ZSA995

For countersinking into the floor panel and mounting on the vehicle wall
x 1 pcs
Aluminium airline lashing rail with flange

LASHRL-VEH-ALU-ZSA1500

For countersinking into the floor panel and mounting on the vehicle wall
x 1 pcs
Aluminium airline lashing rail with flange

LASHRL-VEH-ALU-ZSA2000

For countersinking into the floor panel and mounting on the vehicle wall
x 1 pcs
Aluminium airline lashing rail, semi-circular

LASHRL-VEH-ALU-HALFRD-ZSC995

For screwing onto the floor panel and mounting on the vehicle wall
x 1 pcs
Aluminium airline lashing rail, semi-circular

LASHRL-VEH-ALU-HALFRD-ZSC1495

For screwing onto the floor panel and mounting on the vehicle wall
x 1 pcs
Aluminium airline lashing rail, semi-circular

LASHRL-VEH-ALU-HALFRD-ZSC2000

For screwing onto the floor panel and mounting on the vehicle wall
x 1 pcs
Aluminium airline lashing rail without flange

LASHRL-VEH-FORCARFLOOR-ZSB995

Suitable for all clamping rods, lashing belts and eyelets
x 1 pcs
Aluminium airline lashing rail without flange

LASHRL-VEH-BASEPLATE-ZSB1500

Suitable for all clamping rods, lashing belts and eyelets
x 1 pcs
Aluminium airline lashing rail without flange

LASHRL-VEH-FORCARFLOOR-ZSB2000

Suitable for all clamping rods, lashing belts and eyelets
x 1 pcs
Aluminium airline roof rail

LASHRL-VEH-TRS-ZST2010

For roof attachment of aluminium transport safeguard barrier beams
x 1 pcs
Ratchet strap for airline profile

LASHSTRP-RTCH-VEH-RZA1000-ALURETAINER

Lashing with alu retainer for airline profile
x 1 pcs
Ratchet strap for airline profile

LASHSTRP-RTCH-VEH-RZA2000-ALURETAINER

Lashing with alu retainer for airline profile
x 1 pcs
Ratchet strap for airline profile

LASHSTRP-RTCH-VEH-RZA4000-ALURETAINER

Lashing with alu retainer for airline profile
x 1 pcs
Lashing eye

ANCRG-VEH-ZOA-ALURETAINER

Ideal for attaching lashing straps or equipment such as brooms, buckets, tools or clothes hangers.
x 1 pcs
Lashing plate, aluminium

RESTRDISC-F.VEHFLR-ALU-WLP01

Provides a load-securing function at the same time
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information