Clamping ring with concave star shape with a clear frame channel
MP-VW/AUDI-QCKY-F.T/BOLT-5X30MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Quick and easy to mount by hand.
- Achieves a neat finish.
Datasheets(X)
For locking an axle or attaching rods, shafts and thread stud bolts.
![]() | |
Min./max. drill hole diameter | 5.00-5.00 mm |
Suitable for screw | Diameter 5.0 mm |
Diameter (A) | 30.00 mm |
Height (B) | 3.00 mm |
Material thickness | 0.40 mm |
Material | C67S |
Surface | Flake zinc silver |
Corresponds to original spare part number | N90335004, 6715468, N90335006 |
