Clamping ring, type 2 Concave (curves inwards) with a marked frame channel
Clamp ring, type 2
MP-VW/AUDI-QCKY-F.T/BOLT-5X30MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Quick and easy manual assembly
- Elegant finish
Datasheets(X)
For locking an axle or attaching rods, shafts and stud bolts
Min./max. drill hole diameter | 5-5 mm |
Diameter | 30 mm |
Height | 3 mm |
Material thickness | 0.4 mm |
Material | Spring steel CK 67 |
Surface | Flake zinc silver |
Corresponds to original spare part number | N90335004, 6715468 |
Corresponds to original spare part number 2 | N90335006 |