Clamping ring screw connection
Compression fitting
COMPFITT-BRS-DN20-G1INX28
Art.-no. 0886000480
EAN 4047376080218
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Material | Brass, suitable for drinking water |
Connection thread | ET G 1 inch |
Clamp ring diameter | 28 mm |
DN nominal width | DN 20 |
Width across flats (SW) | 39 mm |
Width across flats 2 | 36 mm |
Length (L) | 35.5 mm |
Min. contact surface of gasket | 4 mm |
