Clamping ring screw connection
Compression fitting
COMPFITT-BRS-DN12-G1/2INX22
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
![]() | |
Werkstoff | Brass, suitable for drinking water |
Anschlussgewinde | ET G 1/2 inch |
Clamp ring diameter | 22 mm |
DN nominal width | DN 12 |
Apertura chiave (SW) | 29 mm |
Width across flats 2 | 32 mm |
Länge (L) | 36 mm |
Min. contact surface of gasket | 3 mm |
Datasheets (0)
Certificates/
Documents
Services und Systeme rund ums Produkt