Clamping pins (sleeves) assortment 1100 pieces in system case 4.4.1. ISO 8752
ISO 8752 spring steel plain 1100 pieces Sysko
SPGPIN-SYSKO-ISO8752-(D2-6)-1100PCS
SYSTEMKOFFER
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Diameter 2 mm to 6 mm included in the assortment
Datasheets(X)
Number of pieces in assortment/set | 1100 PCS |
Material | Steel |
Surface | Plain |
SPGPIN-ISO8752-2X20
SPGPIN-ISO8752-2X30
SPGPIN-ISO8752-3X20
SPGPIN-ISO8752-3X40
SPGPIN-ISO8752-4X40
SPGPIN-ISO8752-4X60
SPGPIN-ISO8752-5X30
SPGPIN-ISO8752-5X40
SPGPIN-ISO8752-5X60
SPGPIN-ISO8752-6X40
SPGPIN-ISO8752-6X50
SPGPIN-ISO8752-6X60
Packaging unit
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
Structure of our article number
The article number is made up of the following: VVVVAAABBBVVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Information on price display
Price per packaging unit (PU):The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Quantity
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.