Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Clamping pin/clamping sleeve, slotted, heavy-duty design ISO 8752 spring steel plain

ISO 8752 steel plain
SPGPIN-ISO8752-6X60

Art.-no. 04756 60
EAN 4011231406802
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
  • Securing elements, used in a similar way to grooved pins

  • For use as sleeves for bolts/screws, predominantly in applications where significant shearing forces occur

  • Strain on bolts and screws is relieved, allowing smaller sizes to be used

  • 0.2–0.5 mm oversize compared with the nominal diameter guarantees a secure, firm fit

  • Tapered end makes it easier to insert the part into the hole

  • Pins can be removed again without causing damage
Notice

The hole diameter is the same as the nominal diameter (tolerance 12 H).

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

6 mm

Length (l1)

60 mm

Material

Spring steel

Surface

Plain

RoHS-compliant

Yes

Design

Heavy-duty design

Standards

ISO 8752

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information