Clamping nut wrench ¾ inch drive
Clamping nut wrench 3/4 inch
3/4ZO CLMPNUT-SPN WS 60X76MM
Art.-no. 1952001173
EAN 4250158160767
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
1952 001 172
DAF, Kässbohrer/Setra, MAN, MB axles: VL 3/8, 13, VO3/10, VL 4/7, 9, 10 VD 4/14, VO 4/11, 13, 18VL 4/15, 16, 19, VD 4/20 MB series: 36, 385, 387, 389, 391, 393, 395, 617, 620, 621, 622, 623, 625, 649, VO 3/10, 4/11, 13, 19 bus, 0303, 0305-G, 0305, Kässbohrer/Setra: VA 6.5 + 7.5 t — series S210–215, SG 215–219, Schuppachse S216 HDS, S228 DT
1952 001 173
MAN and MB, reinforced 9 t front axle VL5, MB SK front axle VL 5/1 D-9, VL 5/2 D-9, series 2629/6 x 4, 2635 K/6 x 4, 3535 K8/x4/4, e.g. Actros with disc brakes, and FAUST front axle
Datasheets(X)
Drive | 3/4 inch |
Width across flats | 60 mm |
Width across flats 2 | 75 mm |
Suitable for vehicle manufacturer | MAN, Mercedes-Benz |
Product weight (per item) | 950.000 g |