Clamping lock
Clamping lock
SEAL-CLAMP-INCHROPE-B25MM
Art.-no. 0880160007
EAN 4038898504191
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
For customs tape, 24 x 3 mm
Length (L) | 75 mm |
Width (B) | 25 mm |
Hole distance (A) | 62 mm |
Material | Steel |
Surface | Zinc plated |
Suitable for strap dimension | 24 x 3 mm |