Clamping jaws PRINETO®
PRINETO HD sliding jaw fitting
TL-PRINETO-SLIDEFLANGE-WHITE-32
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For joining pipes (tightening the bushings)
- For PRINETO Stabil pipes
For use in combination with KSZ manual pliers, MSZ locking pliers , the AKSZ battery-powered pressing tool, the AS combined battery-powered tool or the jaw head A 16-63
Datasheets(X)
Suitable for pipe diameter | 32 mm |
Suitable for plastic pipes (Prineto) | DN.. 25.. |
Material | Steel |
Colour | Silver coloured |
Surface | Zinc plated |
Product weight (per item) | 146 g |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!