Clamping jaws PRINETO®
PRINETO sliding jaw fitting for PE-X pipe
TL-PRINETO-SLIDEFLANGE-BLACK-25
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For joining pipes (tightening the bushings)
- For PRINETO Flex and Heating pipes
For use in combination with manual pliers KSZ, locking pliers MSZ, the battery-powered pressing tool AKSZ, the combined battery-powered tool AS or the jaw head A 16-63
Datasheets(X)
Suitable for pipe diameter | 25 mm |
Suitable for plastic pipes (Prineto) | DN.. 20.. |
Material | Steel |
Surface | Plain |
Product weight (per item) | 127 g |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!