Clamping jaw, large, universal diameter 120 mm-205 mm
Clamping jaw for rightwards bracket
CLMPJAW-F.RWARD-BRKT-BIG
Art.-no. 1952003612
EAN 4058794286472
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Max. tension force | 3000 N |
Min. working range | 120 mm |
Max. working range | 205 mm |
Min./max. working range | 120-205 mm |
Material | Steel |
Product weight (per item) | 5104.000 g |