Clamping grip pliers, C type, parallel
Clamping grip pliers, parallel C shape
CLMPLOKPLRS-PARALLEL-L180MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Smooth-action release lever with spring mechanism
- Convenient and effortless one-hand operation – pulling instead of pressing
- Made from high-strength rolled steel, partially forged
Datasheets(X)
Suitable for clamping and securing components with especially high surface pressure
Length | 180 mm |
Min./max. clamping width | 0-42 mm |
Clamping depth (T) | 35 mm |
Height (W) | 58 mm |
Material | Steel |
Surface | Zinc plated |