Clamping grip pliers, C type
Clamping grip pliers, C shape
CLMPLOKPLRS-C-L275MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Smooth-action release lever with spring mechanism
- Convenient and effortless one-handed operation - pulling instead of pressing
- Made from high-strength rolled and partly forged steel
Datasheets(X)
Suitable for clamping and securing components in inaccessible locations
Length | 275 mm |
Min./max. clamping width | 0-98 mm |
Clamping depth (T) | 55 mm |
Height (W) | 85 mm |
Material | Steel |
Surface | Zinc plated |