Clamping bore spreading tool
Clamping bore expander tool
EXPNDRTL-AXL
Art.-no. 1952004324
EAN 4099618306549
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Enables the installation and removal of shock absorbers, spring struts, supporting and ball joints etc.
- Can be placed in small working gaps from 3.9 mm
- Also suitable for wide-open clamping bores, as it expands up to a maximum of 15 mm
- Can be used on both sides
Datasheets(X)
For BMW, Citroën, Peugeot, Ford, VAG among others.
Clamping depth | 3.9 mm |
Max. clamping width | 15 mm |
Product weight (per item) | 287.000 g |