Clamping bore expander tool set 20 pcs
Clamping bore expander tool set 20 pieces
AXLTL-SET-CLAMP-SPREADER-20PCS
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Enables the disassembly and assembly of shock absorbers, supporting and ball joints, shaft ends, etc.
- With pointed and blunt expansion insert for different working gap widths and depths
- 3 wedge shapes as well as a pair of fixing bolts for particularly wide and deep working gaps (e.g. Peugeot, VW, etc.)
- Prevents damage (fatigue/breakage) to components (e.g. cast metal or aluminium)
- No more hammer impact required
- Optimum fixing to the component, without slipping, using guide bolts
- Includes standard and double bridge for VAG 4-handlebar axis
Scope of delivery
- 1 standard crossbar for one expansion wedge
- 1 double crossbar for two expansion wedges
- 2 arms for crossbar
- 2 pressure spindles with expansion wedge mount
- 2 fixing bolts, M8 x 10, M10 x 12, M9 x 11 each
- 2 expansion wedges, 5 mm black, 8 mm silver, all nickel-plated each
- 1 expansion wedge, 11 mm, 13 mm, 18 mm, all nickel-plated each
- 1 hexagon socket key, 3 mm
Datasheets(X)
Number of pieces in assortment/set (10) | 20 PCS |
Material (20) | Hardened steel |
Product weight (per item) (40) | 2620.000 g |