Clamping bolt for perforated table For quick-action clamps
Clamping bolt for perforated table
CLMPBLT-F.PERFTBL-SST-H20,0-D20
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Quick fixing of the quick-action clamps from above
- Insensitive to the surface quality and diameter of the bore
- Also suitable for thin plate thicknesses from 4 mm
Datasheets(X)
![]() | |
Material | Stainless steel A2 |
Surface | Plain |
Thread type x nominal diameter (d1) | M8 |
Length (l1) | 25 mm |
Outer diameter (d3) | 20 mm |
Overall height (h1) | 25 mm |
Product weight (per item) | 56 g |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!