Clamping block for interior door push-in spigot hinges
Clamp block for interior door push-in spigot hinge
CLMPBLOCK-INDR-ZD-WHITE
Art.-no. 068631853
EAN 4045727211380
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Suitable for block and blind frames
- Guarantees stepless hinge adjustment towards the seal and makes it possible to subsequently replace the interior door push-in spigot hinges
- Makes it easier to align doors
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
![]() | |
Material | Die-cast zinc |
Surface | Lacquered |
Colour | White |
DIN direction | DIN R/L |
Length | 44 mm |
Width | 28 mm |
Height | 12 mm |
Milled-hole length | 42 mm |
Internal drive | HS5 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
