Clamping block For interior door push-in spigot hinges
Clamp block for interior door push-in spigot hinge
CLMPBLOCK-INDR-ZD-(ZN)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Suitable for block and blind frames
Guarantees stepless hinge adjustment towards the seal and makes it possible to subsequently replace the interior door push-in spigot hinges
Makes it easier to align doors
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
![]() | |
Material | Die-cast zinc |
Surface | Zinc plated |
Height | 12 mm |
DIN direction | DIN R/L |
Length | 44 mm |
Milled-hole length | 42 mm |
Width | 28 mm |
Internal drive | HS5 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!