Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Clamp with fastening lugs DIN 3017-2, shape B1, W1, BASIC-Line

DIN 3017-2 shape B1 W1 BASIC-Line
CLMP-FSTNGLUG-DIN3017-B1-W1-W15MM-D20MM
W.TEC

Art.-no. 495101220
EAN 4065746502443
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
Clamps with fastening lugs are preferably used to attach hoses to pipes
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Zinc plated

Width of band

15 mm

Nominal diameter

20 mm

Min./max. grip range

18.5-21.5 mm

Drive type

Slot/hexagon

Tightening torque

4.8 Nm

Standards

DIN 3017-2

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information