Clamp with fastening lugs DIN 3017-2, shape B1, W1, BASIC-Line
DIN 3017-2 shape B1 W1 BASIC-Line
CLMP-FSTNGLUG-DIN3017-B1-W1-W15MM-D20MM
Art.-no. 495101220
EAN 4065746502443
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Material | Steel |
Surface | Zinc plated |
Width of band | 15 mm |
Nominal diameter | 20 mm |
Min./max. grip range | 18.5-21.5 mm |
Drive type | Slot/hexagon |
Tightening torque | 4.8 Nm |
Standards | DIN 3017-2 |
RoHS-compliant | Yes |