Clamp washer
PA clamping washer
WSH-CLMP-PA-NATURE-5
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Material: Polyamide
- Colour: natural
Datasheets(X)
General engineering, toys, motor vehicles, trolleys, electrical equipment
Captive screw fastener in conjunction with a full thread screw
- Minimal machining required, no special tool necessary
- Thanks to the clamp ring's slim design, it can even be retrofitted in many structures, without having to make any structural changes
![]() | |
Suitable for screw thread | M5 |
Nominal diameter (d1) | 5 mm |
Outer diameter (d2) | 10 mm |
Thickness (h1) | 3.1 mm |
Material | PA - Polyamide |
Surface | Plain |
RoHS-compliant | Yes |
Area of application | Machinery directive fulfillment |
