Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Clamp nailer starter set for fire-retardant panels

Pin driver DIGA WO-KN 16/75 set 5,007 pcs
KLAMMERNAGLER SET 2020 FEUERSCHTZPLATTEN

Art.-no. 0988004947
EAN 4062856507450
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
5,007 pieces, high-performance DIGA WO-KN 16/75 gas unit including 5,000 type ETA-Q 63 mm clamps and 6 LP 48 gas cartridges
Consisting of high-performance DIGA WO-KN 16/75 gas unit including 5,000 type ETA-Q 63 mm clamps, zinc-plated (A4K) and resin-coated, and 6 LP 48 gas cartridges.
Powerful nailer for fatigue-free mounting of clamps. Can be used independently of stationary and mobile compressed air systems. Clamps approved in accordance with ETA 17/0631. Also suitable for CD clamps.
Tool-free fine adjustment of the penetration depth for a secure fastening.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Clamp nailer starter set for fire-retardant panels including:
6 x
Fuel cell For DIGA® WO-1/21, WO-1/34 and Paslode Impulse IM 350

GASCART-LP48-(DIGA WO-1/34)-IM350

Quantity: 6 x
1 x
High-performance gas unit DIGA WO-KN 16/75

PINDRIV-(DIGA-WO-KN-16/75)-GAS

MASTER
Description: Powerful nailer for processing staples with a width of 10.8-11.3 mm and a length of 35-75 mm
Quantity: 1 x
5,000 x
Type ETA-Q staples

STPL-PN-ETA/Q-(A4K)-63MM

Description:
63 mm;Galvanised steel (A4K), resinated
Galvanised steel (A4K), resinated
Quantity: 5,000 x