Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Clamp nailer starter set for fire-retardant panels

Pin driver DIGA WO-KN 16/75 set 5,007 pcs
KLAMMERNAGLER SET 2020 FEUERSCHTZPLATTEN

Art.-no. 0988004947

EAN 4062856507450

-,--
price per selected packing unit
| Individual prices for customers after login
Clamp nailer starter set for fire-retardant panels

Art.-no. 0988004947

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

5,007 pieces, high-performance DIGA WO-KN 16/75 gas unit including 5,000 type ETA-Q 63 mm clamps and 6 LP 48 gas cartridges
Consisting of high-performance DIGA WO-KN 16/75 gas unit including 5,000 type ETA-Q 63 mm clamps, zinc-plated (A4K) and resin-coated, and 6 LP 48 gas cartridges.
Powerful nailer for fatigue-free mounting of clamps. Can be used independently of stationary and mobile compressed air systems. Clamps approved in accordance with ETA 17/0631. Also suitable for CD clamps.
Tool-free fine adjustment of the penetration depth for a secure fastening.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Clamp nailer starter set for fire-retardant panels including:
6 x
Fuel cell for DIGA® WO-1/21, WO-1/34 and Paslode Impulse IM 350

GASCART-LP48-(DIGA WO-1/34)-IM350

Description:
80 ml
Quantity: 6 x
1 x
High-performance gas unit DIGA WO-KN 16/75

PINDRIV-(DIGA-WO-KN-16/75)-GAS

Description: Powerful nailer for processing staples with a width of 10.8-11.3 mm and a length of 35-75 mm
Quantity: 1 x
5,000 x
Type ETA-Q staples

STPL-PN-ETA/Q-(A4K)-63MM

Description:
Length: 63 mm
Galvanised steel (A4K), resinated
Quantity: 5,000 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information