City softshell vest
City softshell vest
VEST SOFTSHELL CITY BLACK XL
Art.-no. M442047003
EAN 4251012161418
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Windproof, water-repellent (8000 mm water column), breathable, elasticated
- 2 side and 2 inside pockets, breast pocket
- Reflective piping, full length zip fastener, chin protection
- Fleece lining
- For a roomy fit, we recommend choosing one size larger
Datasheets(X)
Colour | Black |
Size | XL |
Material | 94% polyester, 6% elastane |
Fabric weight per m2 | 300 g |
Washable at | 30°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Do not iron, Do not dry clean |