City softshell jacket, women's
Ladies' softshell jacket City
SOFTSHELL JACKET CITY LADY BLACK M
Art.-no. M441068001
EAN 4251012161333
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Elastic, water-repellent (8000 mm water column), breathable
- 2 front pocket, 2 inside pockets, sleeve pocket
- Fleece lining, reflective inserts, chin protection
- High collar, preformed sleeves
- Adjustable cuffs
Datasheets(X)
Colour | Black |
Size | M |
Material | 94% polyester, 6% elastane |
Fabric weight per m2 | 300 g |
Washable at | 30°C |
Care instruction | Do not bleach, Do not iron, Do not dry clean, Do not dry in drum dryer |