Circulation lance universal LATENTO
Circulation lance universal LATENTO
LATENTO-CIRCULATIONLANCE-UNI
Art.-no. 0878700063
EAN 4038898327226
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Connection | 1 inch, 3/4 inch |
Connection thread | IT 1 inch |
Connection thread 2 | R 3/4 inch |
Operating pressure | 6 bar |
Length | 85 mm |
Max. operating pressure | 6 bar |
Material | Cuphin (special lead-free brass) |